
Black Caged Iron Ceiling Light With Black Shades
Mfr # 651683
Zoro # G422371327
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Color
Light Black
Assembly Required
Full Assembly Needed
Overall Length
16 in
Height
60 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651683
Zoro #
G422371327
UPC #
-
Country of Origin
China
Dimensions
Overall Length
16 in
Height
60 in
Width
16 in
Details
Color
Light Black
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light
Application Type
Yes
Description
Shed a new light on your space with this illuminating black caged iron ceiling light with black shades. With its black finish, this light fixture gives off a modern and updated vibe. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 60.00-inch h x 16.00-inch w x 16.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.