Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Caged Iron Ceiling Light With Black Shades

  • Mfr # 652009

  • Zoro # G722338181


product price: $72.69
/ea

Key Features

Width
5.01 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Length
5 in
Height
53.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652009
Zoro #
G722338181
UPC #
-
Country of Origin
China

Dimensions

Width
5.01 in
Overall Length
5 in
Height
53.25 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light
Color
Light Black

Description

This beautiful black caged iron ceiling light with black shades will brighten up and change the look of your room. With its black finish, this light fixture gives off a modern and updated vibe. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 53.25-inch h x 5.01-inch w x 5.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.