
Black Caged Iron Ceiling Light With Black Shades
Mfr # 652017
Zoro # G822373600
product price: $91.95
/ea
Free Shipping & Returns
Key Features
Width
5.01 in
Assembly Required
Full Assembly Needed
Height
53.25 in
Application Type
Yes
Color
Light Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652017
Zoro #
G822373600
UPC #
-
Country of Origin
China
Dimensions
Width
5.01 in
Height
53.25 in
Overall Length
5 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Light Black
Item
Pendants-Hanging Light
Description
This beautiful black caged iron ceiling light with black shades will brighten up and change the look of your room. With its black finish, this light fixture gives off a modern and updated vibe. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 53.25-inch h x 5.01-inch w x 5.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.