Black Cat 1 White Framed Print Wall Art
- Mfr # 406820
- Zoro # G022894189
product price:Â
$
60.59
/ea
Key Features
LED/Illuminated
No
Material
Wood/Paper
Wall Mounting Hardware Included
No
Color
Black, Orange, White
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406820
- Zoro #
- G022894189
- UPC #
- -
- Country of Origin
- United States
- LED/Illuminated
- No
- Material
- Wood/Paper
- Wall Mounting Hardware Included
- No
- Color
- Black, Orange, White
- Shape
- Rectangle
- Subject Pattern
- Cat
- Item
- Wall Art
- Subject
- Animals
- Art Type
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
Dimensions
- Depth
- 1 in
- Width
- 15 in
- Length
- 19 in
Description
Bring some sizzle to your space with this eye-catching black cat 1 white framed print wall art. Evoke memories of your favorite feline with this special cat inspired art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.