Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Compact Folding Laptop Desk or Laptop Stand with Mousepad

  • Mfr # 397718

  • Zoro # G722911841


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397718
Zoro #
G722911841
UPC #
-
Country of Origin
China

Description

Work more comfortably sitting or standing with this ergonomic standing desk converter for laptops. Easy height and tilt adjustments perfect your posture. The ambidextrous, always-level mouse pad is easily removable. Small, lightweight, and compact design converts any desk or table into an ergonomic sit stand workstation for laptop users. Patented design extends taller in less space (CD4 is only about the size of a normal laptop), has a minimal footprint, and won’t cluster your worksurface. The lightweight design, just 6.7 lbs, and included carrying bag make this a super portable standing desk converter for laptops. SITTING: Adjustable Laptop Stand for Desk Use the CD4 adjustable laptop desk stand to work more comfortably and with better posture when sitting at a desk. It rests on any desk and features an easy height and tilt adjustments to perfectly position screens at eye-level and minimize screen glare. It’s designed for typing directly on your laptop or with a separate keyboard. When you’re done, the adjustable desktop laptop stand collapses flat for easy storage. STANDING: Ergonomic Standing Desk Converter for Laptops Convert any desk to standing with the sleek, compact CD4 laptop standing desk. Designed specifically for typing on a laptop, CD4 quickly raises laptops to a comfortable standing height (up to 18.6” above your desk). The tilting panel reduces glare and provides additional height adjustment. SIMPLE. EASY. EFFECTIVE. The CD4 ergonomic laptop stand and standing desk converter rests on your desk, requires no installation, and is easily removable. Convert any desk or table into an ergonomic sit stand computer workstation with CD4 - one of the only sit stand up converters for laptop users. SPECS: - Adjustable Height Range: 2.6-18.6 in. [4 positions: 2.6, 8.75, 15.25, 18.6 in.] - Panel Tilt: 0, 16, 25 degrees - Weight: 6.7 lbs - Panel Dimensions: 12.25x16.25 in. All measurements are approximate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.