Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Cylinder Iron Ceiling Light With Clear Shades

  • Mfr # 651628

  • Zoro # G622374128


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
6.75 in
Overall Length
6.75 in
Color
Black
Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651628
Zoro #
G622374128
UPC #
-
Country of Origin
China

Dimensions

Width
6.75 in
Overall Length
6.75 in
Height
55 in

Details

Application Type
Yes
Color
Black
Item
Pendants-Hanging Light
Assembly Required
Full Assembly Needed

Description

Illuminate your home in style with this black cylinder iron ceiling light with clear shades. With its black finish, this light fixture gives off a modern and updated vibe. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 55.00-inch h x 6.75-inch w x 6.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.