
Black Empire Three Light Metal and Beads Dimmable Chandelier
Mfr # 611355
Zoro # G022374346
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Height
88.98 in
Length
19.69 in
Width
19.69 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611355
Zoro #
G022374346
UPC #
-
Country of Origin
China
Dimensions
Height
88.98 in
Length
19.69 in
Width
19.69 in
Details
Item
Chandelier
Assembly Required
No Assembly Needed
Application Type
No
Description
This beautiful black empire three light metal and beads dimmable chandelier will brighten up and change the look of your room. With its black finish, this light fixture gives off a modern and updated vibe. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 88.98-inch h x 19.69-inch w x 19.69-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.