Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Ergonomic Under Desk Pull Out Keyboard Sit or Stand Tray

  • Mfr # 397721

  • Zoro # G522908966


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397721
Zoro #
G522908966
UPC #
-
Country of Origin
China

Description

An ergonomic sit-stand keyboard tray that can raise keyboards above desk-level so you can quickly stand up and type and drops keyboards almost 10” below desk-level, providing optimal separation between your screen and keyboard. Built like a tank from steel and compact board, KT2 is designed to last. Improve your typing posture with this ergonomic keyboard tray that swivels 360, slides, and has an ambidextrous mouse pad. This under-desk keyboard tray for standing desks is engineered for optimal ergonomics and typing comfort. It’s adjustable in height and angle (with negative tilt), swivels, slides, and has an independently adjustable, always-level mouse pad. Quickly stand up and type by raising the KT2 keyboard tray up to ~ 8 inches above desk-level. The Perfect Standing Desk Keyboard Tray: KT2 is a fantastic standing desk keyboard tray because the large adjustable height range provides proper separation between your keyboard and monitor. The KT2 sit-stand keyboard tray perfects your posture by helping hold keyboards at elbow-height while your monitor is positioned at eye-level. The mouse pad connects to the right or left and is adjustable in both angle (so your mouse is always level) and distance (to optimize shoulder posture while typing). Sit or stand up straight, improve your posture and type more comfortably with the KT2 ergonomic under desk keyboard tray designed for standing desks. SPECS: 1. Keyboard Panel: 18.5 (w) x 8.75 (d) in. 2. Mouse Pad: 7 (w) x 8.75(d) in. 3. Rail Length (mounts to your desk): 19.1x5.25 in. 4. Lowest / Highest Height: approximately any height from about 10 in. below to 8 in. above your desk 5. Material: High strength steel + compact board All measurements are approximate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.