Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Ergonomic Under Desk Pull Out Keyboard Tray

  • Mfr # 397720

  • Zoro # G422908448


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397720
Zoro #
G422908448
UPC #
-
Country of Origin
China

Description

Raise, tilt, swivel, and slide computer keyboards to the perfect position with the KT1 Ergonomic Under Desk Keyboard Tray. KT1 is an industrial-grade, adjustable keyboard tray packed with ergonomic features and simple adjustability. KT1 features a single lever that simultaneously adjusts keyboard height (from 4.5” below to desk-height) and tilt. KT1 swivels left and right and slides completely under your desk. This affordable, metal keyboard tray (not plastic) is designed for ultimate durability. De-clutter your desk, type more comfortably and improve your posture with the ergonomic KT1 Under-Desk Computer Keyboard Tray. KT1 is engineered for optimal ergonomics and to improve your typing posture. Type with a neutral or negative tilt. The mouse pad connects to the right or left and is independently adjustable in angle, so your mouse is always level even if you’re typing with a negative keyboard tilt. The distance between your mouse and keyboard is adjustable to optimize shoulder posture. KT1 includes a non-skid keyboard panel to secure keyboards and a rubber mouse pad for smooth mousing. 1. ADJUSTABLE HEIGHT Keyboard Tray: From 4.5 in. below to desk level 2. ADJUSTABLE TILT Keyboard Tray: Promote wrist health by typing with a neutral or negative tilt. Non-skid grips keep your keyboard in place! 3. SWIVELS: Easily swivels 360 4. SLIDING Keyboard Tray: Smoothly slides in and out. Tucks completely under your desk. 5. ADJUSTABLE MOUSE PAD: independently adjustable. For right and left handers. 6. EASY INSTALLATION: quick and intuitive SPECS: 1. Keyboard Panel: 18.5 x 8.75 in. 2. Mouse Pad: 7 x 8.75 in. 3. Rail Length (mounts to your desk): 16 in. 4. Material: High Strength Steel + Compact Board Position keyboards at a comfortable height & angle with the patented KT1 Ergonomic Under-Desk Keyboard Tray All measurements are approximate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.