Black Faux Crystal Bling Wood And Upholstery Lighted King Bed Frame

  • Mfr # 564718

  • Zoro # G722368010


product price: $1,519.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Width
85.47 in
Assembly Required
Full Assembly Needed
Material
Wood
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564718
Zoro #
G722368010
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
85.47 in
Overall Height
64 in
Overall Length
79 in

Details

Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Wood
Color
Black

Description

Create a haven for relaxation and sweet dreams with this fabulous black and gold faux crystal bling wood upholstered king bed frame. This partially upholstered bed frame is covered in a beautiful black polyester blend that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 64-inch h x 85.47-inch w x 79-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.