
Black Faux Crystal Bling Wood And Upholstery Lighted Queen Bed Frame
Mfr # 564719
Zoro # G922367578
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Wood
Overall Width
85.47 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564719
Zoro #
G922367578
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
85.47 in
Overall Height
64 in
Overall Length
63 in
Details
Color
Black
Material
Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Description
Update and anchor your room in style with the fabulous black and gold faux crystal bling wood upholstered queen bed frame. Partially upholstered in a black, rugged polyester blend, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 64-inch h x 85.47-inch w x 63-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.