Black Faux Leather and Steel Dining Arm Chair

  • Mfr # 719108

  • Zoro # G422811649


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Upholstered
Yes
Purposeful Distressing Type
No Distressing
Finish
Natural
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719108
Zoro #
G422811649
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
24 in
Height (In.)
34 in
Depth (In.)
25 in

Details

Seat Color
Black
Upholstered
Yes
Purposeful Distressing Type
No Distressing
Finish
Natural
Upholstery Color
Black
Material
Faux Leather
Natural Variation Type
No Natural Variation
Seat Material
Upholstery
Back Style
Solid Back
Number of Chairs Included
1
Stackable
No
Color
Black
Leg Color
Black
Dining Chair Type
Arm Chair
Seating Frame Material
Steel
Capacity
300 lb
Leg Material
Metal
Wheels Included
No
Arms
Yes
Set
No

Description

This black faux leather and steel dining arm chair is not only good looking, but it also provides long lasting support. The solid back gives this chair its unique style. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.00-inch h x 24.00-inch w x 25.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.