Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Folding Laptop Desk or Laptop Stand with Mousepad

  • Mfr # 397722

  • Zoro # G322911739


product price: $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397722
Zoro #
G322911739
UPC #
-
Country of Origin
China

Description

A universal laptop stand and lap desk that works everywhere you do: sitting at a desk, standing, lounging on the couch, or laying in bed. The aluminum panel naturally cools laptops and adjusts in height and tilt to improve your posture. A spacious mouse pad quickly connects to the right or left and is easily removable. LAPTOP LAP DESK FOR BED and COUCH: WorkEZ Best slips over your legs holding your laptop hands-free, keeping it cool, and giving you the freedom to stretch out and move around. LAPTOP STAND FOR DESK + STANDING DESK CONVERTER FOR LAPTOPS: use this adjustable laptop stand for your desk to sit up straight and improve your posture. It raises screens to eye-level, tilts to reduce glare, and has an open-spaced bottom that won’t cluster your workspace. Want to stand up? The WorkEZ Best adjustable laptop stand extends up to 18” tall, making a quick & simple standing desk converter for laptops. SPECS: 1. Panel: 16.5x11 in. 2. Material: aluminum panel & legs, ABS joints 3. Weight: 3.7 lbs 4. Outside Dims: 19x11x2 in. 5. Width Between Leg Segments: 15.25, 16.5, 17.75 in. What Separates WorkEZ BEST From The Competition? Uncaged Ergonomics has built WorkEZ Best since ~2010 using premium materials and industry-leading production methods. Many companies have copied the original design with visually similar, cheaper, poorer quality products * ALUMINUM PANEL: The solid, aluminum panel is engineered for the proper thickness to ensure a stable computing experience. “cheap” competitors use thinner composite panels that bend and wobble. * ALUMINUM LEGS + ABS JOINTS: ABS joints with 10+ yrs of proven durability connect WorkEZ Best’s aluminum legs. Some competitors use plastic legs and unrefined joints that are difficult to adjust. * MOUSE PAD is ergonomically-designed to connect to the panel in proper alignment with your keyboard (as opposed to clamping to the leg). All measurements are approximate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.