
Black Full XL Over Queen Contemporary Metal Bunk Bed
Mfr # 590295
Zoro # G822342651
product price: $1,152.99
/eaKey Features
Overall Height
63 in
Overall Length
62 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590295
Zoro #
G822342651
UPC #
-
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Length
62 in
Overall Width
81 in
Details
Item
Bunk Bed
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Black
Material
Iron
Description
Super sturdy and practical, the black full xl over queen contemporary metal bunk bed is the perfect solution for large families who require hard wearing to maximizing their sleeping space. Painted in black, it will add a timeless spark to your home. This super simple yet elegant bunk bed features full xl over queen size beds. This bed features guardrails that protects you from any sudden mishaps. Highly suitable for large families or even for those sudden sleepovers, this bunk bed provides a convenient and flexible option by taking advantage of the vertical space. Make your kids love you more by adding this fun and popular bunk bed to their cute bedroom. 63-inch h x 81-inch w x 62-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.