
Black Full XL Over Queen Contemporary Metal Bunk Bed With Trundle (Discontinued)
- Mfr # 590297
- Zoro # G722372109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590297
Zoro #
G722372109
UPC #
-
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
81 in
Overall Length
62 in
Details
Item
Bunk Bed
Commercial Use
No
Material
Iron
Color
Black
Assembly Required
Partial Assembly Needed
Description
Stylish and super eye-catching, the black full xl over queen contemporary metal bunk bed with trundle will add a rich unique vibe to children's or teenager's bedrooms. With the black finish it blend in to any home decor style seamlessly. This unique full xl over queen size bunk bed will shine in any room. This bed features guardrails that protects you from any sudden mishaps. Highly efficient in design, this compact but spacious bed is super practical, convenient and a sight for sore eyes. The sleek clean cut presence of this bed is destined to transform your bedroom into a fun and charming zone. 63-inch h x 81-inch w x 62-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.