Black Gray and Silver Faux Crystal Bling Wood King Bed Frame With Two Drawers
- Mfr # 347070
- Zoro # G322888635
product price:Â
$
970.99
/ea
Key Features
Color
Gray, Black, Silver
Material
Wood
Shape
Rectangular
Upholstery Material
Wool
Box Spring Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347070
- Zoro #
- G322888635
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- King
- Length (In.)
- 50 in
- Width (In.)
- 79 in
- Depth
- 84 in
Details
- Color
- Gray, Black, Silver
- Material
- Wood
- Shape
- Rectangular
- Upholstery Material
- Wool
- Box Spring Required
- No
- Finish
- Matte
- Tufted
- No
- Upholstered
- No
- Nailhead Trim
- No
- Capacity
- 700 lb
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- No
- Item
- Standard Beds
- Mattress Included
- No
Description
The black gray and silver faux crystal bling wood king bed frame with two drawers is the ultimate combination of comfort and style. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 50-inch h x 79-inch w x 84-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.