
Black Iron Ceiling Light With Black Shades
Mfr # 651636
Zoro # G522360252
product price: $92.29
/ea
Free Shipping & Returns
Key Features
Width
11.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
60 in
Color
Light Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651636
Zoro #
G522360252
UPC #
-
Country of Origin
China
Dimensions
Width
11.75 in
Height
60 in
Overall Length
11.75 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Light Black
Item
Pendants-Hanging Light
Description
Shed a new light on your space with this illuminating black iron ceiling light with black shades. With its black finish, this light fixture gives off a modern and updated vibe. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 60.00-inch h x 11.75-inch w x 11.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.