Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Italian Leather Modular Curved Six Piece Corner Sectional With Console
- Mfr # 534853
- Zoro # G323438433
product price:Â
$
12,232.99
/ea
Key Features
Width
110 in
Style
Contemporary
Upholstery Color
Black
Recline
Yes
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534853
- Zoro #
- G323438433
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 110 in
- Length
- 39 in
- Depth
- 123 in
Details
- Style
- Contemporary
- Upholstery Color
- Black
- Recline
- Yes
- Hand Crafted
- No
- Material
- Steel
- Color
- Silver
- Sectional Design
- Modular
- Item
- Sectionals
- Sectional Type
- Corner Sectional
- Capacity
- 6
- Assembly Required
- Partial Assembly Needed
- Sectional Orientation
- Reversible
- Finish
- Matte
- Number of Pieces
- 6
- Shape
- Curved
- Reclining Type
- Power - Push Button
- Upholstery Material
- Italian Leather
Description
An interior designer's dream, this buttery soft high-grade leather black italian leather modular curved six piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. A great showpiece for your room, this sectional is a must have. 39-inch h x 110-inch w x 123-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.