
Black Italian Leather Modular L Shaped Five Piece Corner Sectional
Mfr # 532759
Zoro # G322347774
product price: $7,672.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
35 in
Depth (in)
110 in
Commercial Use
No
Width (in)
110 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532759
Zoro #
G322347774
UPC #
-
Country of Origin
China
Dimensions
Height (in)
35 in
Depth (in)
110 in
Width (in)
110 in
Details
Commercial Use
No
Item
Sectional
Color
Black
Assembly Required
Partial Assembly Needed
Description
Made of the highest quality, supple leather, this black italian leather modular l shaped five piece corner sectional will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 35.00-inch h x 110.00-inch w x 110.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.