
Black Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
Mfr # 632576
Zoro # G722361431
product price: $11,111.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
85 in
Width (in)
161 in
Commercial Use
Yes
Height (in)
39 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632576
Zoro #
G722361431
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
85 in
Width (in)
161 in
Height (in)
39 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sectional
Color
Black
Description
Superior construction from fabulously soft and high-grade leather gives this black italian leather power reclining u shaped eight piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 161.00-inch w x 85.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.