Black Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console

  • Mfr # 634677

  • Zoro # G122342719


product price: $11,347.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
82.5 in
Height (in)
39 in
Width (in)
172 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634677
Zoro #
G122342719
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
82.5 in
Height (in)
39 in
Width (in)
172 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Color
Black
Item
Sectional

Description

Made of the highest quality, supple leather, this black Italian leather power reclining u shaped eight piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. This sectional includes two power recliners and lots convenient amenities. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 172.00-inch w x 82.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.