
Black Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
Mfr # 634685
Zoro # G322352303
product price: $13,449.99
/eaKey Features
Height (in)
39 in
Commercial Use
Yes
Depth (in)
109.5 in
Width (in)
146 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634685
Zoro #
G322352303
UPC #
-
Country of Origin
China
Dimensions
Height (in)
39 in
Depth (in)
109.5 in
Width (in)
146 in
Details
Commercial Use
Yes
Color
Black
Assembly Required
Partial Assembly Needed
Item
Sectional
Description
The black Italian leather power reclining u shaped eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes four push button power recliners that turn it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 146.00-inch w x 109.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.