
Black Italian Leather Power Reclining U Shaped Eight Piece Sectional With Console
Mfr # 634669
Zoro # G422343362
product price: $11,873.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Height (in)
39 in
Depth (in)
82.5 in
Width (in)
172 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634669
Zoro #
G422343362
UPC #
-
Country of Origin
China
Dimensions
Height (in)
39 in
Depth (in)
82.5 in
Width (in)
172 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Color
Black
Item
Sectional
Description
Superior construction from fabulously soft and high-grade leather gives this black Italian leather power reclining u shaped eight piece sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. This sectional includes four power recliners and lots convenient amenities. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 172.00-inch w x 82.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.