Black Italian Leather Power Reclining U Shaped Ten Piece Corner Sectional With Console

  • Mfr # 634693

  • Zoro # G022354935


product price: $14,762.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width (in)
172 in
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Height (in)
39 in
Depth (in)
109.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634693
Zoro #
G022354935
UPC #
-
Country of Origin
China

Dimensions

Width (in)
172 in
Height (in)
39 in
Depth (in)
109.5 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sectional
Color
Black

Description

The black Italian leather power reclining u shaped ten piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes four push button power recliners that turn it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 172.00-inch w x 109.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.