
Black Italian Leather Power Reclining U Shaped Twelve Piece Sectional With Console
Mfr # 634661
Zoro # G622371073
product price: $16,076.99
/eaKey Features
Color
Black
Depth (in)
122.5 in
Assembly Required
Partial Assembly Needed
Height (in)
39 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634661
Zoro #
G622371073
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
122.5 in
Height (in)
39 in
Width (in)
172 in
Details
Color
Black
Item
Sectional
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Description
An interior designer's dream, this buttery soft high-grade leather black Italian leather power reclining u shaped twelve piece sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. This sectional includes four power recliners and lots convenient amenities. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 172.00-inch w x 122.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.