Zoro Homepage

Black King Cotton Blend 300 Thread Count Washable Duvet Cover Set

  • Mfr # 528254

  • Zoro # G422370894


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
12.88 in
Application Type
Yes
Material
Egyptian Cotton
Assembly Required
No Assembly Needed
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528254
Zoro #
G422370894
UPC #
-
Country of Origin
India

Dimensions

Width
12.88 in
Height
9.75 in
Depth
4 in

Details

Item
Down Comforters and Duvet
Application Type
Yes
Material
Egyptian Cotton
Assembly Required
No Assembly Needed

Description

Similar to a pillowcase, this black king cotton blend 300 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this duvet cover. 9.75" H x 12.88" W x 4" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.