
Black Matte Metal Italian Inspired Bowl
Mfr # 392539
Zoro # G122882239
product price: $71.99
/eaKey Features
Plays Music
No
Hand Painted
No
Occasion
No Holiday
Subject
Nature
Material
Polyresin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392539
Zoro #
G122882239
UPC #
-
Country of Origin
India
Dimensions
Depth
6 in
Length
6 in
Width
9 in
Details
Plays Music
No
Hand Painted
No
Occasion
No Holiday
Subject
Nature
Material
Polyresin
Commercial Use
No
Finish
Matte
Item
Sculptures
Construction Method
Machine-Made
Sculpture Type
Tabletop Sculpture
Assembly Required
No
Pieces per Set
1
Color
Black
Design Motif
Not an animal
Nature Motif
No Nature
Description
This Black Matte Metal Italian Inspired Bowl is the perfect way to add some traditional and rustic European design elements to your home. This whole decor piece is made from metal and has a rustic and textured matte black finish. The body of this decor piece is shaped like a deep bowl that has a narrow opening at the top. This body sits on top of three stubby legs. There are two curved handles attached to the body of this tuscon inspired decor piece which makes it easy to move around and adds depth to the whole look. You can use this piece as a vase or just as a stand-alone decor. 6" H x 6" W x 9" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.