Black Metal and Glass Seven Tier Etagere Bookcase

  • Mfr # 527579

  • Zoro # G122362427


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Width
34 in
Assembly Required
Full Assembly Needed
Height
68 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527579
Zoro #
G122362427
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
34 in
Height
68 in
Size
H x W x D

Details

Color
Black
Item
Bookcases
Assembly Required
Full Assembly Needed
Application Type
No
Purposeful Distressing Type
No Distressing
Number of Drawers
No
Number of Shelf Tiers
7
Material
Glass
Number of Pieces Included In Set
1
Commercial Use
No
Shelves
Yes
Bookcase Orientation
Vertical
Shelf Capacity
40 lb
Back Panel
No
Shelf Adjustments
No
Load Capacity (Lb.)
40 lb
Assembly
Full Assembly Needed
Room Divider
No
Finish
Satin
Type
Etagere
Frame Material
Metal

Description

The black metal and glass seven tier etagere bookcase offers you storage and display space in a good looking and refined manor. The functional 7 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 68-inch h x 34-inch w x 14-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.