
Black Metal LED Ceiling Light
Mfr # 543563
Zoro # G022372670
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Housing Material
Metal
Depth
5.7 in
Height
13.78 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543563
Zoro #
G022372670
UPC #
-
Country of Origin
China
Dimensions
Depth
5.7 in
Height
13.78 in
Width
13.78 in
Details
Assembly Required
No Assembly Needed
Housing Material
Metal
Item
Commercial Ceiling Lighting
Application Type
Yes
Housing Color
Black
Description
This beautiful black metal led ceiling light will brighten up and change the look of your room. With its black finish, this light fixture gives off a modern and updated vibe. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 13.78-inch H x 13.78-inch W x 5.7-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.