
Black Red and Black Adjustable Swivel Metal Rolling Gaming Chair
Mfr # 533920
Zoro # G722368867
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Width
27.6 in
Material
Faux Leather
Depth
27.6 in
Height
51.2 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533920
Zoro #
G722368867
UPC #
-
Country of Origin
China
Dimensions
Width
27.6 in
Depth
27.6 in
Height
51.2 in
Details
Material
Faux Leather
Item
Office Chair
Assembly Required
Partial Assembly Needed
Color
Red Black
Application Type
No
Description
Unique and decorative, this 28-inch red and black faux leather swivel arm chair will leave a lasting impression. Built to last this arm chair is finished in solid red faux leather to give your room a great update. The high quality metal inner frame flaunts convenient armrests and a cushion back that are complimented by soft and comfortable cushioning. This chair features a swivel function so that you can turn and angle easily to interact with your space. 51.2-inch H x 27.6-inch W x 27.6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.