
Black Ribbed Texture Velvet Upholstered King Bed Frame
Mfr # 583185
Zoro # G822347472
product price: $1,639.99
/eaKey Features
Overall Width
82 in
Color
Black
Material
100% Polyester, Rubberwood, MDF, Plywood, 100% Polypropylene
Overall Length
88 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
583185
Zoro #
G822347472
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
82 in
Overall Length
88 in
Overall Height
49.4 in
Details
Color
Black
Material
100% Polyester, Rubberwood, MDF, Plywood, 100% Polypropylene
Assembly Required
Full Assembly Needed
Item
Standard Bed
Commercial Use
Yes
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this black velvet upholstered king bed frame. This modern bed features a unique curved headboard and textured fabrication to create an inviting, aesthetically pleasing, and comfortable look. Fully upholstered in a black rugged velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 49.40-inch h x 82.00-inch w x 88.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.