Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Ribbed Texture Velvet Upholstered Queen Bed Frame

  • Mfr # 583190

  • Zoro # G822372481


product price: $1,411.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Assembly Required
Full Assembly Needed
Overall Width
66 in
Overall Height
49.4 in
Overall Length
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583190
Zoro #
G822372481
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
66 in
Overall Height
49.4 in
Overall Length
88 in

Details

Color
Black
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Standard Bed
Material
100% Polyester, Rubberwood, MDF, Plywood, 100% Polypropylene

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this black ribbed texture velvet upholstered queen bed frame. This modern bed features a unique curved headboard and textured fabrication to create an inviting, aesthetically pleasing, and comfortable look. Fully upholstered in a black rugged velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 49.40-inch h x 66.00-inch w x 88.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.