
Black Rolling Bar Cart With Wine Storage
Mfr # 535092
Zoro # G722370600
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Wine
Height
32.32 in
Depth
14.76 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535092
Zoro #
G722370600
UPC #
-
Country of Origin
Colombia
Dimensions
Height
32.32 in
Depth
14.76 in
Width
23.62 in
Details
Color
Black/Wine
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
Add a touch of modern elegance to your home with this black rolling bar cart with wine storage. Crafted with a sleek black manufactured wood frame, this rectangular bar cart features ample storage space for your favorite wines, with cabinets that can hold up to 6 bottles. The top of the cart is also made from manufactured wood, providing a sturdy surface for serving drinks or displaying decorative items. Equipped with wheels, this bar cart can be easily rolled around your space, adding a versatile and functional piece to any room. Its modern style and black color make it a perfect addition to any home decor. Don't miss out on this stylish and practical bar cart for your entertaining needs. 32.32-inch H x 23.62-inch W x 14.76-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.