Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Rolling Bar Cart With Wine Storage

  • Mfr # 535099

  • Zoro # G022375213


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
16.3 in
Height
35 in
Application Type
Yes
Width
21.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535099
Zoro #
G022375213
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
16.3 in
Height
35 in
Width
21.6 in

Details

Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Application Type
Yes
Color
Black/Wine

Description

This black rolling bar cart with wine storage is a stylish addition to any modern home. Crafted with a durable manufactured wood frame and top, it features a sleek black color that adds a contemporary touch to your space. The rectangular shape provides ample storage space, including cabinets to keep your bar essentials organized. Equipped with wheels, this cart can be easily moved around, making it convenient for entertaining guests. With its wine storage capacity of up to 6 bottles, you can keep your favorite wines easily accessible. Upgrade your home bar with this versatile and functional bar cart that combines style and practicality seamlessly. 35-inch H x 21.6-inch W x 16.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.