Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Rolling Bar Cart With Wine Storage

  • Mfr # 535110

  • Zoro # G822355446


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
16.33 in
Height
38.77 in
Color
Black/Wine
Width
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535110
Zoro #
G822355446
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
16.33 in
Height
38.77 in
Width
21.65 in

Details

Assembly Required
Full Assembly Needed
Color
Black/Wine
Application Type
Yes
Item
Bar Carts and Server

Description

This black rolling bar cart is a stylish and functional addition to your home. With its modern design and sleek black color, it will complement any decor. The bar cart is made of high-quality manufactured wood, ensuring durability and longevity. It features cabinets for storage, perfect for keeping your bar essentials organized and within reach. The rectangular shape and wheels allow for easy maneuverability, making it convenient to serve your guests. In addition, this bar cart also includes a wine storage feature, capable of holding up to six bottles of your favorite wine. Whether you're hosting a party or enjoying a quiet evening at home, this bar cart is the perfect companion to elevate your entertaining experience. 38.77-inch H x 21.65-inch W x 16.33-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.