
Black Rolling Bar Cart With Wine Storage
Mfr # 535112
Zoro # G922353908
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Depth
14.76 in
Assembly Required
Full Assembly Needed
Height
32.32 in
Width
25.82 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535112
Zoro #
G922353908
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
14.76 in
Height
32.32 in
Width
25.82 in
Details
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Black/Wine
Description
This black rolling bar cart with wine storage is the perfect addition to your modern home. Crafted from durable manufactured wood, this rectangular bar cart features a sleek black finish that will complement any decor. With cabinets for storage and a top shelf for display, this bar cart is both functional and stylish. The built-in wheels make it easy to move from room to room, allowing you to entertain your guests with ease. Complete with wine storage that can hold up to six bottles, this bar cart is a must-have for any wine enthusiast. Cheers to effortless entertaining with this stylish and practical bar cart. 32.32-inch H x 25.82-inch W x 14.76-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.