Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Rolling Bar Cart With Wine Storage

  • Mfr # 535117

  • Zoro # G522372514


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Width
25.8 in
Height
32.28 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Depth
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535117
Zoro #
G522372514
UPC #
-
Country of Origin
Colombia

Dimensions

Width
25.8 in
Height
32.28 in
Depth
14.7 in

Details

Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Application Type
Yes
Color
Black/Wine

Description

Add a touch of modern elegance to your home with this black rolling bar cart with wine storage. Crafted from high-quality manufactured wood, both the frame and top are designed to withstand daily use. The cart features a sleek rectangular shape, complemented by its striking black color. With its convenient wheels, you can effortlessly move the cart from room to room. The cabinets provide ample storage space, allowing you to organize your bar essentials and glassware. Impress your guests with the wine storage feature, capable of holding up to 8 bottles of your favorite wines. Perfect for entertaining, this bar cart is a stylish and functional addition to any home. 32.28-inch H x 25.8-inch W x 14.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.