Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Rolling Bar Cart With Wine Storage

  • Mfr # 535119

  • Zoro # G422358786


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Wine
Height
32.3 in
Depth
14.7 in
Assembly Required
Full Assembly Needed
Width
25.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535119
Zoro #
G422358786
UPC #
-
Country of Origin
Colombia

Dimensions

Height
32.3 in
Depth
14.7 in
Width
25.8 in

Details

Color
Black/Wine
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Bar Carts and Server

Description

Add a touch of sophistication to your home with our black rolling bar cart with wine storage. Crafted with a modern style, this bar cart features a sturdy frame and top made of manufactured wood. Its rectangular shape provides ample space for storing your favorite spirits and glassware. Equipped with cabinets and wheels, this cart offers both convenience and functionality. The elegant black color adds a sleek and stylish look to any room. Not only does it hold up to 6 wine bottles, but it also serves as a statement piece for entertaining guests. Upgrade your home decor with this versatile bar cart that combines both practicality and elegance. 32.3-inch H x 25.8-inch W x 14.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.