
Black Rosewood and Silver Adjustable Height Swivel Rolling Conference Office Chair
Mfr # 645617
Zoro # G022810608
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Armrest Type
Armless
Set
No
Arms Included
No
Features
Upholstered Seat, Solid Wood Construction, Seat Height Adjustment, No Distressing, No Natural Variation
Seat Color
Black, Rosewood, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645617
Zoro #
G022810608
UPC #
-
Country of Origin
China
Dimensions
Seat Depth
18.5 in
Seat Width
25.98 in
Height
43.3 in
Adjustable Chair Back Height
No
Details
Armrest Type
Armless
Set
No
Arms Included
No
Features
Upholstered Seat, Solid Wood Construction, Seat Height Adjustment, No Distressing, No Natural Variation
Seat Color
Black, Rosewood, Silver
Back Angle Adjustment
No
Back Color
Black
Weight Capacity
500 lb
Frame Color
Rosewood, Silver
Item
Conference Chair
Seat Material
Solid Wood, Stainless Steel
Headrest Included
No
Description
Upgrade your workspace with this black rosewood and silver adjustable height swivel rolling conference office chair. The high quality solid wood and stainless steel frame and construction and add durability, strength and support to the design. Expertly crafted with a solid wood back that retains its structural integrity over years of everyday use. This design is height-adjustable to personally tailor your space. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 37.40-inch h x 25.98-inch w x 18.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.