
Black Rosewood and Silver Adjustable Height Swivel Rolling Executive Office Chair
Mfr # 644526
Zoro # G422810505
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Rosewood, Silver
Armrest Type
Armless
Adjustable Chair Back Height
No
Upholstered Seat
Yes
Back Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644526
Zoro #
G422810505
UPC #
-
Country of Origin
China
Dimensions
Adjustable Chair Back Height
No
Width
25.98 in
Seat Height Adjustment
Yes
Depth
18.5 in
Height
46.06 in
Details
Frame Color
Rosewood, Silver
Armrest Type
Armless
Upholstered Seat
Yes
Back Color
Black
Back Upholstery Material
Genuine Leather
Item
Executive Chair
Color
Black, Rosewood, Silver
Material
Solid Wood, Stainless Steel
Finish
Chrome
Natural Variation Type
No Natural Variation
Back Angle Adjustment
No
Set
No
Solid Wood Construction
Yes
Arms Included
No
Capacity
500 lb
Purposeful Distressing Type
No Distressing
Headrest Included
No
Description
The black rosewood and silver adjustable height swivel rolling executive office chair is a top performer when it comes to style and support. Features a heavy-duty solid wood and stainless steel frame to provide you with years of durable use expertly crafted with a solid wood back that retains its structural integrity over years of everyday use. The seat is height adjustable, so you can customize it how you like. Furnish you office or home office in comfort and style with this high quality office chair. 46.06-inch h x 25.98-inch w x 18.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.