Zoro Homepage

Black Silver and White Adjustable Height Swivel Rolling Office Chair

  • Mfr # 572164

  • Zoro # G622343421


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Overall Height
38.8 in
Color
Silver White
Assembly Required
Full Assembly Needed
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572164
Zoro #
G622343421
UPC #
-
Country of Origin
China

Dimensions

Overall Height
38.8 in
Overall Depth
28 in
Overall Width
28 in

Details

Item
Office Chair
Application Type
Yes
Color
Silver White
Assembly Required
Full Assembly Needed
Material
Steel

Description

This black silver and white adjustable height swivel rolling office chair is a top performer when it comes to style and support. This chair features a steel frame to provide sturdiness when the chair is in use. Includes a mesh back fabric designed for optimal air circulation and comfort this design is height-adjustable to personally tailor your space. Furnish you office or home office in comfort and style with this high quality office chair. 38.80-inch h x 28.00-inch w x 28.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.