Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Simple Iron Ceiling Light With Clear Shades

  • Mfr # 651622

  • Zoro # G622364877


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Black
Assembly Required
Full Assembly Needed
Width
13.5 in
Overall Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651622
Zoro #
G622364877
UPC #
-
Country of Origin
China

Dimensions

Width
13.5 in
Overall Length
13.5 in
Height
45 in

Details

Application Type
Yes
Color
Black
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light

Description

Illuminate your home in style with this black simple iron ceiling light with clear shades. With its black finish, this light fixture gives off a modern and updated vibe. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 45.00-inch h x 13.50-inch w x 13.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.