Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Simple Iron Ceiling Light With Clear Shades

  • Mfr # 651671

  • Zoro # G222344248


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
13.5 in
Height
45 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Overall Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651671
Zoro #
G222344248
UPC #
-
Country of Origin
China

Dimensions

Width
13.5 in
Height
45 in
Overall Length
13.5 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Black
Item
Pendants-Hanging Light

Description

This beautiful black simple iron ceiling light with clear shades will brighten up and change the look of your room. With its black finish, this light fixture gives off a modern and updated vibe. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 45.00-inch h x 13.50-inch w x 13.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.