Zoro Homepage

Black Slat Back Solid Wood King Bed Frame

  • Mfr # 523633

  • Zoro # G622370236


product price: $1,163.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Black
Overall Height
43.3 in
Overall Width
85.4 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523633
Zoro #
G622370236
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
43.3 in
Overall Width
85.4 in
Overall Length
78.3 in

Details

Commercial Use
No
Color
Black
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Wood

Description

Update and anchor your room in style with the fabulous black slat back solid wood king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This stylish platform bed features a slat style headboard and footboard. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 43.3-inch h x 85.4-inch w x 78.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.