Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Solid Wood Dining Set with Two Benches With Umbrella Hole

  • Mfr # 525005

  • Zoro # G922350907


product price: $2,212.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Tabletop Color
Black
Overall Height
30 in
Assembly
Partial Assembly Needed
Overall Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525005
Zoro #
G922350907
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
66 in
Overall Width
94 in

Details

Commercial Use
Yes
Tabletop Color
Black
Assembly
Partial Assembly Needed
Item
Outdoor Dining Set

Description

If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this black solid wood dining set with two benches with umbrella hole is right for you. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch h x 94-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.