Zoro Homepage

Black Solid Wood Full Bed Frame

  • Mfr # 524841

  • Zoro # G822351028


product price: $1,402.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
81 in
Color
Black
Overall Length
59 in
Commercial Use
No
Overall Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524841
Zoro #
G822351028
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
81 in
Overall Length
59 in
Overall Height
52 in

Details

Item
Standard Bed
Color
Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Wood

Description

The black solid wood full bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Inspired by mid-century design elements, this bed will add a clean and fashionably look to your space. 52-inch h x 81-inch w x 59-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.