
Black Solid Wood King Bed Frame
Mfr # 523645
Zoro # G722357793
product price: $1,222.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Black
Commercial Use
No
Overall Length
78.3 in
Overall Width
83.5 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523645
Zoro #
G722357793
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
78.3 in
Overall Width
83.5 in
Overall Height
43.3 in
Details
Color
Black
Commercial Use
No
Item
Standard Bed
Material
Wood
Assembly Required
Full Assembly Needed
Description
Update and anchor your room in style with the fabulous black solid wood king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 43.3-inch h x 83.5-inch w x 78.3-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.