
Black Solid Wood King Tufted Upholstered Velvet Bed
Mfr # 544849
Zoro # G622369582
product price: $1,465.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Velvet
Commercial Use
No
Overall Length
84.2 in
Overall Width
88.6 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544849
Zoro #
G622369582
UPC #
-
Country of Origin
China
Dimensions
Overall Length
84.2 in
Overall Width
88.6 in
Overall Height
46 in
Details
Item
Standard Bed
Material
Velvet
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Black
Description
Update and anchor your room in style with the fabulous black solid wood king tufted upholstered velvet bed. This fully upholstered bed frame is covered in a beautiful button tufted black velvet that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 46-inch H x 88.6-inch W x 84.2-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.