
Black Solid Wood King Upholstered Velvet Bed
Mfr # 544796
Zoro # G122342573
product price: $1,734.99
/eaKey Features
Commercial Use
No
Overall Width
86.2 in
Overall Height
65 in
Overall Length
80.3 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544796
Zoro #
G122342573
UPC #
-
Country of Origin
China
Dimensions
Overall Width
86.2 in
Overall Height
65 in
Overall Length
80.3 in
Details
Color
Black
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Velvet
Description
Create a haven for relaxation and sweet dreams with this fabulous black solid wood king upholstered velvet bed. Fully upholstered in a black rugged velvet, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 65-inch H x 86.2-inch W x 80.3-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.