
Black Solid Wood Queen Tufted Upholstered Velvet Bed Frame
Mfr # 544850
Zoro # G222357903
product price: $1,390.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Overall Height
46 in
Commercial Use
No
Overall Length
68.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544850
Zoro #
G222357903
UPC #
-
Country of Origin
China
Dimensions
Overall Height
46 in
Overall Length
68.5 in
Overall Width
88.6 in
Details
Assembly Required
Full Assembly Needed
Item
Standard Bed
Commercial Use
No
Color
Black
Material
Velvet
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this black solid wood queen tufted upholstered velvet bed frame. Fully upholstered in a black button tufted velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 46-inch H x 88.6-inch W x 68.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.